
Extreme Anti Vibration High Performance Camo - Xlarge PR
Mfr # 010BK-X
Zoro # G103664854
product price: $26.39
/prKey Features
Height
1
Width
4
Standards
EN 388 3131XP
Color
Camo
Application
Construction, Sport/Recreation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010BK-X
Zoro #
G103664854
UPC #
65537800592
Country of Origin
Pakistan
Dimensions
Height
1
Glove Size
XL
Width
4
Glove Length
9
Details
Standards
EN 388 3131XP
Color
Camo
Application
Construction, Sport/Recreation
Weight
0.45
Glove Materials
Spandex with TPR Back and Durafibre with D3O® Palm
Knuckle Padding Material
heavy duty rubber
Palm Material
Heavyweight Durafibre microfibre
Palm Construction
D3O® aero foam padded palm patches
Description
Heavyweight Durafibre microfibre palm with D3O® aero foam padded palm patches for added protection. Spandex back with Camo pattern provides form fitty memory. Polyurethane printed fingertips and thumb is compatible with touchscreen devices. Heavy duty rubber on back of hand and fingers provides impact protection. Snug-fitting neoprene wrist with secure hook and loop closure keeps out dirt and debris.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.