Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam latex, Palm, Blue/Black, L 1 PR

  • Mfr # 318-L

  • Zoro # G503533712


product price: $6.15
/pr
Sold in multiples of 12 for $73.80

Key Features

Glove Size
L
Color
Blue/Black
Glove Coating Material
Foam latex
Glove Coating Coverage
Palm
Standards
EN 388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-L
Zoro #
G503533712
UPC #
65537859743
Country of Origin
China

Dimensions

Glove Size
L
Size
Large

Details

Color
Blue/Black
Glove Coating Material
Foam latex
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Knit

Description

Kool Knit performance yarn is moisture wicking to keep hands cool and dry when working in hot climates. Foam latex coating provides a excellent grip in dry and wet conditions. Conductive coating on palm and fingers can be used on all touchscreen devices. Ergonomically formed to reduce hand fatigue. Snug-fitting knit wrist keeps out dirt and debris. Made for a womans hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.