Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, 2XL, Gauntlet, PVC, PR
- Mfr # 491-XXL
- Zoro # G625096768
product price:Â
$
18.49
/pr
Key Features
Glove Coating Color
Blue
Glove Texture Location
Full
Supported / Unsupported
Supported
Insulated
Insulated
Glove Liner Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491-XXL
- Zoro #
- G625096768
- UPC #
- 065537808529
- Country of Origin
- China
- Glove Coating Color
- Blue
- Glove Texture Location
- Full
- Supported / Unsupported
- Supported
- Insulated
- Insulated
- Glove Liner Material
- Cotton
- Glove Texture
- Rough
- Glove Coating Material
- PVC
- Cuff Style
- Gauntlet
- Series
- 491
- Glove Insulation Material
- Acrylic
- Biodegradable
- Non-Biodegradable
- Item
- Chemical Resistant Glove
- Color
- Blue
- Electrostatic Properties
- Conductive
- ANSI/ISEA Abrasion Level
- 5
- Glove Materials
- PVC
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
- EN ISO 374 Chemical Rating
- Type A - JKLMNPT
Dimensions
- Glove Length
- 12 in
- Size
- 2XL
Description
Chemical Resistant Glove, Full, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.