Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, L, Gauntlet, PVC, PR
- Mfr # 491-L
- Zoro # G725097092
product price:Â
$
18.49
/pr
Key Features
Biodegradable
Non-Biodegradable
Glove Coating Coverage
Full
Insulated
Insulated
Cuff Style
Gauntlet
Glove Coating Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491-L
- Zoro #
- G725097092
- UPC #
- 065537808505
- Country of Origin
- China
- Biodegradable
- Non-Biodegradable
- Glove Coating Coverage
- Full
- Insulated
- Insulated
- Cuff Style
- Gauntlet
- Glove Coating Material
- PVC
- Glove Texture Location
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
- Glove Liner Material
- Cotton
- Item
- Chemical Resistant Glove
- Glove Coating Color
- Blue
- EN ISO 374 Chemical Rating
- Type A - JKLMNPT
- Color
- Blue
- Electrostatic Properties
- Conductive
- ANSI/ISEA Abrasion Level
- 5
- Glove Texture
- Rough
- Glove Insulation Material
- Acrylic
- Series
- 491
- Supported / Unsupported
- Supported
- Glove Materials
- PVC
Dimensions
- Glove Length
- 12 in
- Size
- L
Description
Chemical Resistant Glove, Full, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.