Shop WATSON GLOVES
See all product information
Create Account
Glove, Bl, S, Gauntlet, PVC, PR
- Mfr # 491-S
- Zoro # G225096953
product price:Â
$
18.49
/pr
Key Features
Electrostatic Properties
Conductive
Glove Coating Coverage
Full
Standards
ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
Glove Insulation Material
Acrylic
Glove Texture
Rough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491-S
- Zoro #
- G225096953
- UPC #
- 065537853758
- Country of Origin
- China
- Electrostatic Properties
- Conductive
- Glove Coating Coverage
- Full
- Standards
- ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant
- Glove Insulation Material
- Acrylic
- Glove Texture
- Rough
- Supported / Unsupported
- Supported
- Glove Coating Material
- PVC
- Glove Liner Material
- Cotton
- EN ISO 374 Chemical Rating
- Type A - JKLMNPT
- Cuff Style
- Gauntlet
- Biodegradable
- Non-Biodegradable
- Series
- 491
- Color
- Blue
- Item
- Chemical Resistant Glove
- Glove Coating Color
- Blue
- Glove Materials
- PVC
- Insulated
- Insulated
- Glove Texture Location
- Full
- ANSI/ISEA Abrasion Level
- 5
Dimensions
- Size
- S
- Glove Length
- 12 in
Description
Chemical Resistant Glove, Full, Not Applicable, 12 in, Color Blue, Supported, Standards ANSI/ISEA 105, EN 374-1:2016, EN 388:2016, EN 511, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.