
Green Monkey, Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, M, 50 PK, Green
Mfr # 5559PF-M
Zoro # G309990627
product price:Â $13.29
/pk 50, $0.27/eaKey Features
Material
Biodegradable Nitrile
Palm Thickness
4 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5559PF-M
Zoro #
G309990627
UPC #
65537861210
Country of Origin
Thailand
Dimensions
Palm Thickness
4 mil
Size
M
Cuff Thickness
9.5
Length
9.5 in
Size - Numeric
9.5
Details
Item
Disposable Gloves
Material
Biodegradable Nitrile
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Green Monkey
Application
Automotive, General Purpose, Janitorial
Features
Biodegradable
Standards
Will fully degrade in 10 years in moderate landfill conditions (ASTM D5526)
Cuff Style
Rolled
Texture
Textured
Acceptable Quality Level (AQL)
1.5
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Green nitrile, powder-free, 4 mil thickness, 9.5 rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.