Green Monkey, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 100 PK, Forest Green, XL

  • Mfr # 5559PF-X

  • Zoro # G816118071


product price:  $17.39
/pk 100, $0.17/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Forest Green
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5559PF-X
Zoro #
G816118071
UPC #
065537861234
Country of Origin
Thailand

Dimensions

Palm Thickness
4 mil
Size- Alpha
XL
Length
9 1/2 in
Size - Numeric
9 1/2
Cuff Thickness
4 mil
Size
XL

Details

Material
Nitrile
Item
Disposable Gloves
Color
Forest Green
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Green Monkey
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Standards
ASTM D 5526
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Features
Ambidextrous, Unlined
Cuff Style
Beaded
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
0.4
Federal 209E Clean Room Class
Not Rated
ISO Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.4, Color Forest Green, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 5526, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products