
Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, L, Orange, 50 PK
Mfr # 5557PF-L
Zoro # G703534083
product price:Â $16.99
/eaKey Features
Material
Biodegradable Nitrile
Palm Thickness
6 mil
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5557PF-L
Zoro #
G703534083
UPC #
65537848570
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
6 mil
Length
9.5 in
Size - Numeric
9.5
Details
Item
Disposable Gloves
Material
Biodegradable Nitrile
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Green Monkey
Features
Biodegradable
Application
Automotive, General Purpose, Janitorial
Texture
Textured
Cuff Style
Rolled
Texture Location
Palm
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Orange heavyweight nitrile, powder-free, 6 mil thickness, 9.5" rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.