Green Monkey, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 50 PK, Orange, S

  • Mfr # 5557PF-S

  • Zoro # G216117728


product price:  $14.99
/pk 50, $0.30/ea
Sold in multiples of 10 for $149.90

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Orange
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5557PF-S
Zoro #
G216117728
UPC #
065537899671
Country of Origin
Thailand

Dimensions

Palm Thickness
6 mil
Cuff Thickness
6 mil
Size - Numeric
9 1/2
Length
9 1/2 in
Size- Alpha
S
Size
S

Details

Item
Disposable Gloves
Material
Nitrile
Color
Orange
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Green Monkey
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Texture
Diamond
Texture Location
Full
Silicone-Free
Contains Silicone
Standards
ASTM D 5526
Features
Ambidextrous, Unlined
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
ISO Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.4, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 5526, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products