Green Monkey, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 50 PK, Orange, 2XL

  • Mfr # 5557PF-XXL

  • Zoro # G316117734


product price:  $14.99
/pk 50, $0.30/ea
Sold in multiples of 10 for $149.90

Key Features

Size
2XL
Color
Orange
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5557PF-XXL
Zoro #
G316117734
UPC #
065537848594
Country of Origin
Thailand

Dimensions

Size
2XL
Palm Thickness
6 mil
Cuff Thickness
6 mil
Size - Numeric
9 1/2
Size- Alpha
2XL
Length
9 1/2 in

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant
Standards
ASTM D 5526
Series
Green Monkey
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Acceptable Quality Level (AQL)
0.4
Texture Location
Full
Features
Ambidextrous, Unlined
Silicone-Free
Contains Silicone
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
ISO Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.4, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Unlined, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 5526, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.