Zoro Homepage

Knit Gloves, Cut Level A4 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 362-XXL

  • Zoro # G503533873


product price: $11.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-XXL
Zoro #
G503533873
UPC #
065537854090
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
13

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
362
Cuff Style
Knit
Glove Materials
Glass, HPPE, Nylon, Spandex
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388:2016
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Glove Lining Material
None
Latex-Free
No
Glove Features
Cut Protection
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Silicone-Free
No
Hand Protection Style
Glove
EN 388 Rating
4543C
Glove Coating Color
Black
Reversible
No
Lint-Free
Yes
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Electrostatic Properties
Conductive
Knit Material Color
Black
Double-Dipped
No
Minimum Temperature
32 Degrees F
Hem Style
Finished
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.