Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A4 , Nitrile , Smooth , S 1 PR

  • Mfr # 362-S

  • Zoro # G403533935


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-S
Zoro #
G403533935
UPC #
065537854052
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
362
Cuff Style
Knit
Glove Materials
Glass, HPPE, Nylon, Spandex
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Thumb Style
Straight
Palm Material
Foam Nitrile
Standards
ANSI/ISEA 105, EN 388:2016
Insulated
No
Glove Back Material
HPPE,Nylon,Glass,Spandex
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Latex-Free
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Glove Features
Cut Protection
Glove Lining Material
None
EN 388 Rating
4543C
Hand Protection Style
Glove
Glove Coating Color
Black
Lint-Free
Yes
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
Knit Material Color
Black
Palm Type
Coated
Electrostatic Properties
Conductive
Minimum Temperature
32 Degrees F
Hem Style
Finished
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.