Zoro Homepage

Knit Gloves, Cut Level A5 , Polyester , Sandy , L 1 PR

  • Mfr # 351-L

  • Zoro # G009990620


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-L
Zoro #
G009990620
UPC #
065537906508
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Frontier
Cuff Style
Knit
Glove Materials
Polyester
Glove Construction
Seamless Knit
Insulated
No
Palm Material
Latex
ANSI/ISEA Puncture Level
3
Standards
ANSI, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch
Latex-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
None
Glove Coating Color
Green
Hand Protection Style
Glove
EN 388 Rating
3X42E
Palm Type
Coated
Includes Finger Fourchettes
No
Electrostatic Properties
Conductive
Double-Dipped
No
EN 407 Contact Heat Level
15 sec
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Hem Style
Finished
Reversible
No
Lint-Free
Yes
Knit Material Color
Green
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.