Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Polyester , Sandy , M 1 PR

  • Mfr # 351-M

  • Zoro # G109990636


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-M
Zoro #
G109990636
UPC #
065537906492
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Frontier
Cuff Style
Knit
Glove Materials
Polyester
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Insulated
No
Standards
ANSI, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Palm Material
Latex
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Glove Lining Material
None
Silicone-Free
No
Touchscreen Compatible
No
Latex-Free
Yes
Palm Type
Coated
EN 388 Rating
3X42E
Glove Coating Color
Green
Hand Protection Style
Glove
Lint-Free
Yes
EN 407 Contact Heat Level
15 sec
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Electrostatic Properties
Conductive
Double-Dipped
No
Knit Material Color
Green
Hem Style
Finished
Reversible
No
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.