Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cut Level A5 , Polyester , Sandy , XL 1 PR

  • Mfr # 351-X

  • Zoro # G909990621


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-X
Zoro #
G909990621
UPC #
065537906515
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Size - Numeric
12

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyester
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Frontier
Cuff Style
Knit
Glove Materials
Polyester
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Palm Material
Latex
Insulated
No
Glove Hand Style
Left and Right
Glove Lining Material
None
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Glove Features
Reinforced Thumb Crotch
Touchscreen Compatible
No
Silicone-Free
No
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Rating
3X42E
Glove Coating Color
Green
EN 407 Contact Heat Level
15 sec
Includes Finger Fourchettes
No
Minimum Temperature
32 Degrees F
Lint-Free
Yes
Electrostatic Properties
Conductive
Knit Material Color
Green
Hem Style
Finished
Double-Dipped
No
Reversible
No
Finger Coverage
Full Finger
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.