Zoro Homepage

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 379-XS

  • Zoro # G116117477


product price: $12.19
/pr
Sold in multiples of 6 for $73.14

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Green Certification or Other Recognition
Global Recycled Standard
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-XS
Zoro #
G116117477
UPC #
065537906416
Country of Origin
China

Dimensions

Size- Numeric
8
Size- Alpha
XS
Thickness
18 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016, OEKO-TEX STANDARD(R) 100 Certified
Green Certification or Other Recognition
Global Recycled Standard
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
ANSI/ISEA Puncture Level
3
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
3
Knit Material
Polyester
Palm Type
Coated
Glove Coating Color
Orange
Glove Coating Finish
Sandy
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Task and Chore Glove Style
Seamless Knit
Series
379
Glove Coating Material
Nitrile
EN 388 Rating
4X42D
ANSI/ISEA Cut Level
A4
Glove Construction
Seamless Knit
Glove Lining Material
None
Glove Features
Reinforced Thumb Crotch, Resists Liquid, Touchscreen Compatible
Knit Material Color
Orange
Lint-Free
Yes
Reversible
No
Electrostatic Properties
Conductive
Base Coating Coverage
Palm
Insulated
No
Silicone-Free
No
Includes Finger Fourchettes
No
Double-Dipped
No
Hem Style
Finished
Minimum Temperature
32 Degrees F
Latex-Free
No
Glove Hand Style
Left and Right
Glove Materials
Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.