Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 367-M

  • Zoro # G715584540


product price: $14.59
/pr
Sold in multiples of 6 for $87.54

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Coating Finish
Smooth
Series
367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-M
Zoro #
G715584540
UPC #
065537859835
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
M
Thickness
15 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Coating Finish
Smooth
Series
367
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Nitrile
Hand Protection Style
Glove
EN 388 Rating
4X42C
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Electrostatic Properties
Conductive
Knit Material
Glass, HPPE, Nylon, Spandex
Palm Type
Coated
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Glove Lining Material
None
Reversible
No
Lint-Free
Yes
Includes Finger Fourchettes
No
Insulated
No
Minimum Temperature
32 Degrees F
Glove Coating Color
Black, Blue
Glove Construction
Seamless Knit
Latex-Free
No
Double-Dipped
No
Finger Coverage
Full Finger
Base Coating Coverage
Palm
Silicone-Free
No
Hem Style
Finished
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black/Blue
Glove Materials
Glass, HPPE, Nylon, Spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.