Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 367-X

  • Zoro # G915584579


product price: $14.59
/pr
Sold in multiples of 6 for $87.54

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367-X
Zoro #
G915584579
UPC #
065537859859
Country of Origin
Pakistan

Dimensions

Thickness
15 ga
Size- Numeric
12
Size- Alpha
XL
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Smooth
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Series
367
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material
Glass, HPPE, Nylon, Spandex
Palm Type
Coated
Touchscreen Compatible
Yes
Hand Protection Style
Glove
EN 388 Rating
4X42C
Electrostatic Properties
Conductive
Latex-Free
No
Silicone-Free
No
Glove Hand Style
Left and Right
Minimum Temperature
32 Degrees F
Glove Coating Color
Black, Blue
Glove Lining Material
None
Double-Dipped
No
Glove Construction
Seamless Knit
Insulated
No
Lint-Free
Yes
Knit Material Color
Black/Blue
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Reversible
No
Finger Coverage
Full Finger
Hem Style
Finished
Glove Materials
Glass, HPPE, Nylon, Spandex

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Nylon, Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.