Zoro Homepage

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 369-XS

  • Zoro # G516117558


product price: $6.15
/pr
Sold in multiples of 12 for $73.80

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Size- Alpha
XS
Glove Coating Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-XS
Zoro #
G516117558
UPC #
065537867205
Country of Origin
Viet Nam

Dimensions

Size- Alpha
XS
Thickness
13 ga
Size- Numeric
8
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Coating Material
Polyurethane
Knit Material
Glass, HPPE, Steel
Palm Type
Coated
ANSI/ISEA Puncture Level
4
Glove Coating Finish
Smooth
Glove Coating Color
White
Finger Coverage
Full Finger
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A4
Glove Construction
Seamless Knit
Glove Features
Touchscreen Compatible
ANSI/ISEA Abrasion Level
6
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
EN 388 Rating
4X43D
Series
369
Electrostatic Properties
Conductive
Insulated
No
Glove Hand Style
Left and Right
Glove Lining Material
None
Silicone-Free
No
Base Coating Coverage
Palm
Knit Material Color
White
Double-Dipped
No
Latex-Free
No
Lint-Free
Yes
Includes Reinforced Thumb Crotch
No
Reversible
No
Hem Style
Finished
Minimum Temperature
32 Degrees F
Includes Finger Fourchettes
No
Glove Materials
HPPE/steel/glass

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.