Zoro Homepage

Knit Gloves, Smooth Palm, Knit, 1 PR

  • Mfr # 369-XXL

  • Zoro # G716117617


product price: $6.15
/pr
Sold in multiples of 12 for $73.80

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Features
Touchscreen Compatible
EN 388 Rating
4X43D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-XXL
Zoro #
G716117617
UPC #
065537862897
Country of Origin
Viet Nam

Dimensions

Size- Alpha
2XL
Size- Numeric
13
Thickness
13 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105, EN 388:2016
Glove Features
Touchscreen Compatible
EN 388 Rating
4X43D
Series
369
Glove Coating Color
White
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Coating Finish
Smooth
ANSI/ISEA Puncture Level
4
Glove Coating Material
Polyurethane
Knit Material
Glass, HPPE, Steel
ANSI/ISEA Cut Level
A4
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
6
Palm Type
Coated
Glove Construction
Seamless Knit
Knit Material Color
White
Double-Dipped
No
Hem Style
Finished
Minimum Temperature
32 Degrees F
Electrostatic Properties
Conductive
Includes Finger Fourchettes
No
Base Coating Coverage
Palm
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Silicone-Free
No
Reversible
No
Insulated
No
Latex-Free
No
Lint-Free
Yes
Glove Lining Material
None
Glove Materials
HPPE/steel/glass

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Glass, HPPE, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.