Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Smooth Palm, Snug-Fitting, 1 PR

  • Mfr # 391-X

  • Zoro # G015584547


product price: $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Glove Coating Coverage
Palm
Cuff Style
Snug-Fitting
Standards
EN 388:2016
Glove Coating Material
Polyurethane
Series
391
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391-X
Zoro #
G015584547
UPC #
065537828466
Country of Origin
Viet Nam

Dimensions

Size- Alpha
XL
Size- Numeric
12
Thickness
15 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Snug-Fitting
Standards
EN 388:2016
Glove Coating Material
Polyurethane
Series
391
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Smooth
Knit Material
Polyester
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Glove Coating Color
Black
Glove Construction
Seamless Knit
Knit Material Color
Black
EN 388 Rating
3121
Pairs per Package
12
Includes Finger Fourchettes
No
Lint-Free
Yes
Reversible
No
Touchscreen Compatible
No
Hem Style
Finished
Latex-Free
No
Minimum Temperature
32 Degrees F
Base Coating Coverage
Palm
Electrostatic Properties
Conductive
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Double-Dipped
No
Finger Coverage
Full Finger
Silicone-Free
No
Glove Hand Style
Left and Right
Insulated
No
Glove Lining Material
None
Color
Black
Glove Materials
Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.