Knit Gloves, Smooth Palm, Snug-Fitting, 1 PR
Mfr # 391-XXL
Zoro # G515584566
product price: $1.69
/prSold in multiples of 12 for $20.28
Key Features
Glove Coating Coverage
Palm
Cuff Style
Snug-Fitting
Standards
EN 388:2016
Glove Coating Finish
Smooth
Glove Coating Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391-XXL
Zoro #
G515584566
UPC #
065537200675
Country of Origin
Viet Nam
Dimensions
Size- Alpha
2XL
Size- Numeric
13
Thickness
15 ga
Glove Length
9 in
Length
9 in
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.