Zoro Homepage

Knit Gloves, Textured Palm, Slip-On, 1 PR

  • Mfr # 399-L

  • Zoro # G215584552


product price: $10.95
/pr
Sold in multiples of 6 for $65.70

Key Features

Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
ANSI/ISEA Cut Level
Not Rated
Series
399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-L
Zoro #
G215584552
UPC #
065537850856
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Size- Alpha
L
Thickness
13 ga
Glove Length
9 in
Length
9 in

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.