Zoro Homepage

Knit Gloves, Textured Palm, Slip-On, 1 PR

  • Mfr # 399-M

  • Zoro # G215584538


product price: $10.95
/pr
Sold in multiples of 6 for $65.70

Key Features

Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
Glove Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-M
Zoro #
G215584538
UPC #
065537850849
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
9 in
Thickness
13 ga
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
Glove Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
Series
399
Glove Coating Finish
Textured
Glove Coating Color
Black
Base Coating Material
PVC
Palm Type
Coated
Base Coating Coverage
Full
Glove Features
High-Visibility
Hand Protection Style
Glove
EN 388 Rating
4X31
Insulated
No
Knit Material Color
Black
Hem Style
Finished
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Lint-Free
Yes
Silicone-Free
No
Glove Lining Material
None
Finger Coverage
Full Finger
Double-Dipped
No
Glove Construction
Seamless Knit
Minimum Temperature
32 Degrees F
Knit Material
Nylon
Latex-Free
No
Reversible
No
Electrostatic Properties
Conductive
Includes Reinforced Thumb Crotch
No
Task and Chore Glove Style
Seamless Knit
Color
hi-vis safety yellow
Glove Materials
Nylon

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.