Zoro Homepage

Knit Gloves, Textured Palm, Slip-On, 1 PR

  • Mfr # 399-S

  • Zoro # G715584557


product price: $10.95
/pr
Sold in multiples of 6 for $65.70

Key Features

Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
Glove Coating Finish
Textured
Glove Coating Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-S
Zoro #
G715584557
UPC #
065537850832
Country of Origin
Pakistan

Dimensions

Size- Alpha
S
Size- Numeric
9
Thickness
13 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
Glove Coating Finish
Textured
Glove Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
Series
399
Base Coating Material
PVC
Glove Features
High-Visibility
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Rating
4X31
Base Coating Coverage
Full
Glove Coating Color
Black
Insulated
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Task and Chore Glove Style
Seamless Knit
Lint-Free
Yes
Glove Lining Material
None
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Knit Material
Nylon
Electrostatic Properties
Conductive
Latex-Free
No
Glove Construction
Seamless Knit
Reversible
No
Touchscreen Compatible
No
Silicone-Free
No
Hem Style
Finished
Knit Material Color
Black
Minimum Temperature
32 Degrees F
Glove Materials
Nylon
Color
Yellow

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.