Zoro Homepage

Knit Gloves, Textured Palm, Slip-On, 1 PR

  • Mfr # 399-X

  • Zoro # G515584573


product price: $10.95
/pr
Sold in multiples of 6 for $65.70

Key Features

Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-X
Zoro #
G515584573
UPC #
065537850863
Country of Origin
Pakistan

Dimensions

Size- Numeric
12
Size- Alpha
XL
Thickness
13 ga
Glove Length
9 in
Length
9 in

Details

Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Slip-On
Standards
EN 388:2016
ANSI/ISEA Cut Level
Not Rated
Glove Coating Finish
Textured
Series
399
Glove Coating Material
PVC
Base Coating Material
PVC
Hand Protection Style
Glove
Base Coating Coverage
Full
EN 388 Rating
4X31
Glove Features
High-Visibility
Glove Coating Color
Black
Palm Type
Coated
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Lint-Free
Yes
Insulated
No
Electrostatic Properties
Conductive
Glove Lining Material
None
Knit Material Color
Black
Silicone-Free
No
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Latex-Free
No
Double-Dipped
No
Minimum Temperature
32 Degrees F
Touchscreen Compatible
No
Knit Material
Nylon
Reversible
No
Hem Style
Finished
Glove Construction
Seamless Knit
Color
hi-vis safety yellow
Glove Materials
Nylon

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.