Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Crinkle, Palm, Black, XL 1 PR

  • Mfr # 9394-X

  • Zoro # G503533330


product price: $7.15
/pr
Sold in multiples of 12 for $85.80

Key Features

Glove Size
XL
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9394-X
Zoro #
G503533330
UPC #
65537842035
Country of Origin
China

Dimensions

Glove Size
XL
Size
X-Large

Details

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit

Description

15gg WasteNot outer liner is comprised of 24% recycled PET bottles, 10gg WasteNot & acrylic brush terry liner, crinkle latex palm coating, snug-fitting knit wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.