Zoro Homepage

Leather Gloves, Cut Level A6, Dryhide, 2XL 1 PR

  • Mfr # 547TPR-XXL

  • Zoro # G603533544


product price: $33.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Dryhide™
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547TPR-XXL
Zoro #
G603533544
UPC #
065537863832
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Glove Length
9 in
Size - Numeric
13

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Dryhide™
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
Cuff Style
Slip-On
Glove Materials
Goatskin Leather
ANSI/ISEA Impact Level
2
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Insulated
No
ATPV Rating
32 cal/sq cm
ANSI/ISEA Puncture Level
5
Thumb Style
Inset
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Glove Features
Oil Resistant, Waterproof
Glove Lining Material
Polyester
Knuckle Protection Material
Rubber
Leather Glove Style
Drivers
Leather Coverage Style
Full Leather
Includes Double Palm
No
Hand Protection Style
Glove
Minimum Temperature
32 Degrees F
Leather Palm Process
Grain
Leather Grade
Premium
EN 388 Rating
3X34FP
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Arc Flash PPE Category
3
Palm Style
Treated with Dryhide
Palm Color
Red, White
Oil-Resistant
Yes
Sold As
Pair
Impact Protection Style
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.