Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A6 , Dryhide , S 1 PR

  • Mfr # 547-S

  • Zoro # G103533723


product price: $27.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Dryhide
Color
White
ANSI/ISEA Abrasion Level
5
Series
547
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-S
Zoro #
G103533723
UPC #
065537844992
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
9 in
Size - Numeric
9

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Dryhide
Color
White
ANSI/ISEA Abrasion Level
5
Series
547
Cuff Style
Slip-On
Glove Materials
Goatskin
Stitching Material
Kevlar(R)
Palm Material
Goatskin Leather
ANSI/ISEA Puncture Level
4
Glove Cut
Gunn
Standards
ANSI/ISEA 105, EN 388:2016: 3X33F
Thumb Style
Inset
Insulated
No
Glove Hand Style
Left and Right
ATPV Rating
32 cal/sq cm
Cut-Resistance Coverage
Full
Glove Lining Material
Cutshield
Includes Reinforced Thumb Crotch
No
Glove Features
Oil Resistant, Waterproof
Glove Back Color
White
Palm Color
White
Finger Coverage
Full Finger
Sold As
Pair
Leather Grade
Premium
Hand Protection Style
Glove
Arc Flash PPE Category
3
EN 388 Rating
3X33F
Palm Style
Treated with Dryhide
Leather Palm Process
Grain
Oil-Resistant
Yes
Leather Coverage Style
Full Leather
Minimum Temperature
32 Degrees F
EN 388 Impact Rated
No
Leather Glove Style
Drivers
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.