Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Cut Level A6 , XL 1 PR

  • Mfr # 547TPR-X

  • Zoro # G803533597


product price: $33.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547TPR-X
Zoro #
G803533597
UPC #
065537863825
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9 in
Size - Numeric
12

Details

Item
Leather Gloves
ANSI/ISEA Cut Level
A6
Color
Red/White
ANSI/ISEA Abrasion Level
5
Series
547TPR
Cuff Style
Slip-On
Glove Materials
Goatskin Leather
ANSI/ISEA Impact Level
2
Glove Cut
Gunn
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
5
Glove Back Material
Goatskin
Insulated
No
ATPV Rating
32 cal/sq cm
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Thumb Style
Inset
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Glove Features
Oil Resistant, Waterproof
Cut-Resistance Coverage
Full
Glove Lining Material
Polyester
Knuckle Protection Material
Rubber
Hand Protection Style
Glove
Sold As
Pair
Arc Flash PPE Category
3
EN 388 Rating
3X34FP
Palm Style
Treated with Dryhide
Includes Double Palm
No
Finger Coverage
Full Finger
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Impact Protection Style
Standard
Oil-Resistant
Yes
Palm Color
Red, White
EN 388 Impact Rated
Yes
Leather Glove Style
Drivers
Leather Grade
Premium
Minimum Temperature
32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.