Zoro Homepage

Leather Gloves, Extended Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3775-L

  • Zoro # G516117565


product price: $43.15
/pr
Sold in multiples of 6 for $258.90

Key Features

Palm Material
Cowhide
ANSI/ISEA Abrasion Level
5
Cuff Length
6 in
Glove Hand Style
Left and Right
Cuff Style
Extended Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3775-L
Zoro #
G516117565
UPC #
065537908885
Country of Origin
Pakistan

Dimensions

Cuff Length
6 in
Size- Numeric
11
Glove Length
13 29/32 in
Size- Alpha
L

Details

Palm Material
Cowhide
ANSI/ISEA Abrasion Level
5
Glove Hand Style
Left and Right
Cuff Style
Extended Gauntlet
ANSI/ISEA Puncture Level
5
Series
3775
Insulated
No
Cut-Resistance Coverage
Full
Glove Back Color
Tan
Leather Coverage Style
Full Leather
Includes Double Palm
No
Oil-Resistant
No
Thumb Style
Inset
Stitching Material
Kevlar(R)
Minimum Temperature
32 Degrees F
Glove Liner Material
Unlined
ANSI/ISEA Cut Level
A6
Includes Reinforced Thumb Crotch
No
EN 388 Impact Rated
No
Reflective Backing
Yes
Palm Color
Tan
Palm Style
Palm Patch
Item
Leather Gloves
Leather Glove Style
Drivers
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Hand Protection Style
Glove
EN 388 Rating
2X34F
Glove Back Material
Cowhide
Finger Coverage
Full Finger
Sold As
Pair
Leather Grade
Premium
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.