Zoro Homepage

Leather Gloves, Extended Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3775-S

  • Zoro # G516117541


product price: $43.15
/pr
Sold in multiples of 6 for $258.90

Key Features

ANSI/ISEA Cut Level
A6
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
5
Stitching Material
Kevlar(R)
Cuff Style
Extended Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3775-S
Zoro #
G516117541
UPC #
065537908861
Country of Origin
Pakistan

Dimensions

Size- Numeric
9
Glove Length
13 29/32 in
Cuff Length
6 in
Size- Alpha
S

Details

ANSI/ISEA Cut Level
A6
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
5
Stitching Material
Kevlar(R)
Item
Leather Gloves
Cuff Style
Extended Gauntlet
Glove Hand Style
Left and Right
Thumb Style
Inset
EN 388 Impact Rated
No
Minimum Temperature
32 Degrees F
Oil-Resistant
No
ANSI/ISEA Puncture Level
5
Glove Back Material
Cowhide
Includes Double Palm
No
Palm Material
Cowhide
Palm Style
Palm Patch
Hand Protection Style
Glove
Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Unlined
Insulated
No
Glove Back Color
Tan
Series
3775
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
EN 388 Rating
2X34F
Reflective Backing
Yes
Sold As
Pair
Palm Color
Tan
Leather Coverage Style
Full Leather
Leather Grade
Premium
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.