Leather Gloves, Extended Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR
Mfr # 3775-X
Zoro # G016117515
product price: $43.15
/prSold in multiples of 6 for $258.90
Key Features
Insulated
No
Sold As
Pair
Thumb Style
Inset
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3775-X
Zoro #
G016117515
UPC #
065537908892
Country of Origin
Pakistan
Dimensions
Size- Numeric
12
Size- Alpha
XL
Glove Length
13 29/32 in
Cuff Length
6 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.