Leather Gloves, Extended Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3775-XXL

  • Zoro # G016117492


product price: $43.15
/pr
Sold in multiples of 6 for $258.90

Key Features

Reflective Backing
Yes
Palm Material
Cowhide
Leather Coverage Style
Full Leather
Glove Length
13 29/32 in
Includes Double Palm
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3775-XXL
Zoro #
G016117492
UPC #
065537908908
Country of Origin
Pakistan

Dimensions

Glove Length
13 29/32 in
Size- Alpha
2XL
Cuff Length
6 in
Size- Numeric
13

Details

Reflective Backing
Yes
Palm Material
Cowhide
Leather Coverage Style
Full Leather
Includes Double Palm
No
Insulated
No
Finger Coverage
Full Finger
EN 388 Rating
2X34F
Glove Back Color
Tan
Glove Back Material
Cowhide
ANSI/ISEA Puncture Level
5
Oil-Resistant
No
EN 388 Impact Rated
No
Palm Color
Tan
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A6
Cut-Resistance Coverage
Full
Minimum Temperature
32 Degrees F
Palm Style
Palm Patch
Glove Hand Style
Left and Right
Leather Grade
Premium
Leather Glove Style
Drivers
Glove Liner Material
Unlined
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Cuff Style
Extended Gauntlet
Item
Leather Gloves
Includes Reinforced Thumb Crotch
No
Thumb Style
Inset
Sold As
Pair
Series
3775
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
High-Visibility Features
High-Visibility Cuff
Glove Materials
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.