Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Gauntlet, 1 PR

  • Mfr # 3774-L

  • Zoro # G216261438


product price: $44.15
/pr
Sold in multiples of 6 for $264.90

Key Features

Cuff Style
Gauntlet
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Reflective Backing
Yes
ANSI/ISEA Puncture Level
5
Size- Numeric
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3774-L
Zoro #
G216261438
UPC #
065537908816
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Size- Alpha
L
Cuff Length
3 in
Glove Length
12 3/16 in
Length
12.2 in

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Reflective Backing
Yes
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A6
EN 388 Rating
2X34F
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Sold As
Pair
Stitching Material
Kevlar(R)
Hand Protection Style
Glove
EN 388 Impact Rated
No
Series
3774
Thumb Style
Inset
ANSI/ISEA Abrasion Level
5
Palm Material
Cowhide
Glove Hand Style
Left and Right
Oil-Resistant
No
Leather Coverage Style
Full Leather
Leather Grade
Premium
Includes Double Palm
No
Palm Color
Tan
Palm Style
Palm Patch
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
High-Visibility Features
High-Visibility Cuff
Insulated
No
Minimum Temperature
32 Degrees F
Leather Glove Style
Drivers
Glove Back Color
Tan
Includes Reinforced Thumb Crotch
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.