Zoro Homepage

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3774-M

  • Zoro # G116117576


product price: $38.39
/pr
Sold in multiples of 6 for $230.34

Key Features

Thumb Style
Inset
Palm Color
Tan
Leather Coverage Style
Full Leather
EN 388 Rating
2X34F
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3774-M
Zoro #
G116117576
UPC #
065537908809
Country of Origin
Pakistan

Dimensions

Glove Length
12 3/16 in
Size- Alpha
M
Size- Numeric
10
Cuff Length
3 in

Details

Thumb Style
Inset
Palm Color
Tan
Leather Coverage Style
Full Leather
EN 388 Rating
2X34F
Glove Back Material
Cowhide
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
5
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Includes Double Palm
No
Glove Back Color
Tan
Item
Leather Gloves
Leather Grade
Premium
Stitching Material
Kevlar(R)
Insulated
No
Palm Style
Palm Patch
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Sold As
Pair
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
5
Oil-Resistant
No
ANSI/ISEA Cut Level
A6
Minimum Temperature
32 Degrees F
Glove Liner Material
Unlined
Palm Material
Cowhide
Reflective Backing
Yes
Hand Protection Style
Glove
Cuff Style
Gauntlet
Series
3774
EN 388 Impact Rated
No
High-Visibility Features
High-Visibility Cuff
Glove Materials
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.