Zoro Homepage

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3774-S

  • Zoro # G316117529


product price: $38.39
/pr
Sold in multiples of 6 for $230.34

Key Features

Cuff Length
3 in
Glove Back Color
Tan
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3774-S
Zoro #
G316117529
UPC #
065537908793
Country of Origin
Pakistan

Dimensions

Cuff Length
3 in
Glove Length
12 3/16 in
Size- Numeric
9
Size- Alpha
S

Details

Glove Back Color
Tan
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
5
Item
Leather Gloves
ANSI/ISEA Abrasion Level
5
Sold As
Pair
Glove Liner Material
Unlined
Palm Color
Tan
Palm Style
Palm Patch
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Reflective Backing
Yes
Palm Material
Cowhide
Stitching Material
Kevlar(R)
EN 388 Impact Rated
No
Thumb Style
Inset
Includes Reinforced Thumb Crotch
No
Series
3774
Includes Double Palm
No
Minimum Temperature
32 Degrees F
Glove Back Material
Cowhide
Leather Glove Style
Drivers
Leather Grade
Premium
Oil-Resistant
No
ANSI/ISEA Cut Level
A6
Leather Coverage Style
Full Leather
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Insulated
No
EN 388 Rating
2X34F
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.