Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 3774-XXL

  • Zoro # G116117521


product price: $38.39
/pr
Sold in multiples of 6 for $230.34

Key Features

EN 388 Rating
2X34F
ANSI/ISEA Abrasion Level
5
Size- Numeric
13
Insulated
No
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3774-XXL
Zoro #
G116117521
UPC #
065537908830
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Cuff Length
3 in
Size- Alpha
2XL
Glove Length
12 3/16 in

Details

EN 388 Rating
2X34F
ANSI/ISEA Abrasion Level
5
Insulated
No
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
Minimum Temperature
32 Degrees F
Leather Glove Style
Drivers
Includes Double Palm
No
Cut-Resistance Coverage
Full
Oil-Resistant
No
Cuff Style
Gauntlet
Hand Protection Style
Glove
Thumb Style
Inset
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Palm Color
Tan
Sold As
Pair
EN 388 Impact Rated
No
Glove Liner Material
Unlined
Palm Material
Cowhide
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Item
Leather Gloves
Stitching Material
Kevlar(R)
Leather Grade
Premium
Series
3774
Reflective Backing
Yes
Glove Back Color
Tan
Palm Style
Palm Patch
Leather Coverage Style
Full Leather
Glove Back Material
Cowhide
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.