Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-M

  • Zoro # G216117957


product price: $18.85
/pr
Sold in multiples of 6 for $113.10

Key Features

Palm Style
None
Oil-Resistant
No
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Size- Alpha
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546GTPR-M
Zoro #
G216117957
UPC #
065537907437
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
13 in

Details

Palm Style
None
Oil-Resistant
No
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Hand Protection Style
Glove
Palm Material
Goatskin
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Stitching Material
Polyester
EN 388 Rating
2X22XP
Series
546GTPR
Includes Double Palm
No
Thumb Style
Inset
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
Minimum Temperature
32 Degrees F
Item
Leather Gloves
Palm Color
Black, Off-White
Leather Grade
Premium
Leather Coverage Style
Full Leather
Leather Palm Process
Grain
Glove Back Color
Black/Off-White
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Glove Back Material
Goatskin
Includes Reinforced Thumb Crotch
No
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
2
Glove Cut
Gunn
EN 388 Impact Rated
Yes
Impact Protection Style
Standard

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.