Zoro Homepage

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-X

  • Zoro # G616117953


product price: $18.85
/pr
Sold in multiples of 6 for $113.10

Key Features

Glove Length
13 in
Glove Back Material
Goatskin
EN 388 Rating
2X22XP
Leather Glove Style
Drivers
Impact Protection Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546GTPR-X
Zoro #
G616117953
UPC #
065537907451
Country of Origin
Pakistan

Dimensions

Glove Length
13 in
Size- Numeric
12
Size- Alpha
XL

Details

Glove Back Material
Goatskin
EN 388 Rating
2X22XP
Leather Glove Style
Drivers
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Cuff Style
Gauntlet
EN 388 Impact Rated
Yes
Sold As
Pair
Insulated
No
Leather Coverage Style
Full Leather
Leather Palm Process
Grain
Palm Color
Black, Off-White
ANSI/ISEA Puncture Level
3
Includes Double Palm
No
Glove Back Color
Black/Off-White
Palm Material
Goatskin
Glove Hand Style
Left and Right
Leather Grade
Premium
Stitching Material
Polyester
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Minimum Temperature
32 Degrees F
Series
546GTPR
ANSI/ISEA Impact Level
2
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Item
Leather Gloves
Hand Protection Style
Glove
Palm Style
None
Glove Cut
Gunn
Thumb Style
Inset

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.