Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-XS

  • Zoro # G716117914


product price: $18.85
/pr
Sold in multiples of 6 for $113.10

Key Features

Oil-Resistant
No
Palm Color
Black, Off-White
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546GTPR-XS
Zoro #
G716117914
UPC #
065537907413
Country of Origin
Pakistan

Dimensions

Size- Numeric
8
Glove Length
13 in
Size- Alpha
XS

Details

Oil-Resistant
No
Palm Color
Black, Off-White
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Stitching Material
Polyester
Palm Style
None
EN 388 Impact Rated
Yes
Impact Protection Style
Standard
Series
546GTPR
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Glove Back Material
Goatskin
EN 388 Rating
2X22XP
Leather Coverage Style
Full Leather
Cuff Style
Gauntlet
Thumb Style
Inset
ANSI/ISEA Puncture Level
3
Includes Double Palm
No
Insulated
No
Knuckle Protection Material
TPR
Glove Back Color
Black/Off-White
Leather Grade
Premium
Leather Glove Style
Drivers
Glove Liner Material
Unlined
Glove Cut
Gunn
Item
Leather Gloves
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.