Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 546GTPR-XXL

  • Zoro # G916117950


product price:  $18.85
/pr
Sold in multiples of 6 for $113.10

Key Features

EN 388 Impact Rated
Yes
Palm Style
None
Sold As
Pair
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546GTPR-XXL
Zoro #
G916117950
UPC #
065537907468
Country of Origin
Pakistan

Dimensions

Size- Alpha
2XL
Glove Length
13 in
Size- Numeric
13
Glove Size
XXL

Details

EN 388 Impact Rated
Yes
Palm Style
None
Sold As
Pair
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Palm Color
Black, Off-White
Glove Back Material
Goatskin
Knuckle Protection Material
TPR
Minimum Temperature
32 Degrees F
Leather Grade
Premium
Hand Protection Style
Glove
Thumb Style
Inset
Finger Coverage
Full Finger
Includes Double Palm
No
Leather Palm Process
Grain
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
EN 388 Rating
2X22XP
Glove Hand Style
Left and Right
Oil-Resistant
No
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
3
Glove Back Color
Black/Off-White
Stitching Material
Polyester
Leather Glove Style
Drivers
Glove Cut
Gunn
Cuff Style
Gauntlet
Series
546GTPR
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Item
Leather Gloves

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.