Zoro Homepage

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 93775-M

  • Zoro # G416118495


product price: $49.45
/pr
Sold in multiples of 6 for $296.70

Key Features

Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Size- Alpha
M
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93775-M
Zoro #
G416118495
UPC #
065537909974
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Glove Length
13 29/32 in
Cuff Length
6 in
Size- Numeric
10

Details

Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A7
Series
93775
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Puncture Level
5
Oil-Resistant
No
Leather Coverage Style
Full Leather
Leather Glove Style
Drivers
Reflective Backing
Yes
Cuff Style
Gauntlet
Includes Double Palm
No
Palm Style
Reinforced Palm
Item
Leather Gloves
Insulated
Yes
Glove Back Color
Black/Tan
Glove Back Material
Cowhide
EN 388 Rating
2X34F
Palm Material
Cowhide
Palm Color
Black, Tan
ANSI/ISEA Abrasion Level
4
Glove Insulation Material
Thinsulate
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Impact Rated
No
Thumb Style
Inset
Minimum Temperature
32 Degrees F
Sold As
Pair
Glove Insulation Weight
5 g
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.