Zoro Homepage

Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 93775-X

  • Zoro # G616118493


product price: $49.45
/pr
Sold in multiples of 6 for $296.70

Key Features

Size- Alpha
XL
Leather Grade
Premium
Reflective Backing
Yes
Series
93775
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93775-X
Zoro #
G616118493
UPC #
065537909998
Country of Origin
Pakistan

Dimensions

Size- Alpha
XL
Glove Length
13 29/32 in
Cuff Length
6 in
Size- Numeric
12

Details

Leather Grade
Premium
Item
Leather Gloves
Reflective Backing
Yes
Series
93775
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Palm Material
Cowhide
Cuff Style
Gauntlet
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Includes Double Palm
No
Glove Liner Material
P-Aramid/Steel/Polyester
ANSI/ISEA Puncture Level
5
Palm Color
Black, Tan
Cut-Resistance Coverage
Full
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Thumb Style
Inset
Glove Back Material
Cowhide
Minimum Temperature
32 Degrees F
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
EN 388 Impact Rated
No
Palm Style
Reinforced Palm
EN 388 Rating
2X34F
Insulated
Yes
ANSI/ISEA Cut Level
A7
Glove Back Color
Black/Tan
High-Visibility Features
High-Visibility Cuff
Glove Insulation Weight
5 g
Glove Materials
cowhide leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.