Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 93775-XXL

  • Zoro # G316118571


product price:  $49.45
/pr
Sold in multiples of 6 for $296.70

Key Features

Minimum Temperature
32 Degrees F
Thumb Style
Inset
Glove Back Material
Cowhide
Leather Grade
Premium
Cut-Resistance Coverage
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93775-XXL
Zoro #
G316118571
UPC #
065537910000
Country of Origin
Pakistan

Dimensions

Glove Length
13 29/32 in
Size- Numeric
13
Size- Alpha
2XL
Cuff Length
6 in

Details

Minimum Temperature
32 Degrees F
Thumb Style
Inset
Glove Back Material
Cowhide
Leather Grade
Premium
Cut-Resistance Coverage
Full
Glove Back Color
Black/Tan
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
4
Stitching Material
Kevlar(R)
Palm Material
Cowhide
Series
93775
Glove Insulation Material
Thinsulate
EN 388 Impact Rated
No
Cuff Style
Gauntlet
Sold As
Pair
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Insulated
Yes
Glove Hand Style
Left and Right
Palm Color
Black, Tan
Includes Reinforced Thumb Crotch
No
Reflective Backing
Yes
Item
Leather Gloves
Hand Protection Style
Glove
Palm Style
Reinforced Palm
Glove Liner Material
P-Aramid/Steel/Polyester
EN 388 Rating
2X34F
Oil-Resistant
No
Finger Coverage
Full Finger
Includes Double Palm
No
ANSI/ISEA Puncture Level
5
Leather Glove Style
Drivers
High-Visibility Features
High-Visibility Cuff
Glove Insulation Weight
5 g
Glove Materials
cowhide leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.