Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR
Mfr # 937751F-X
Zoro # G516117961
product price: $49.45
/prSold in multiples of 6 for $296.70
Key Features
Size- Numeric
12
ANSI/ISEA Cut Level
A7
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Minimum Temperature
32 Degrees F
Palm Color
Black, Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
937751F-X
Zoro #
G516117961
UPC #
065537910031
Country of Origin
Pakistan
Dimensions
Size- Numeric
12
Size- Alpha
XL
Glove Length
13 29/32 in
Cuff Length
6 in
Description
Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.