Leather Gloves, Gauntlet Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 937751F-XXL

  • Zoro # G716118393


product price: $49.45
/pr
Sold in multiples of 6 for $296.70

Key Features

Palm Color
Black, Tan
ANSI/ISEA Puncture Level
5
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
4
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937751F-XXL
Zoro #
G716118393
UPC #
065537910048
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Glove Length
13 29/32 in
Cuff Length
6 in
Size- Alpha
2XL

Details

Palm Color
Black, Tan
ANSI/ISEA Puncture Level
5
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
4
Insulated
Yes
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Hand Protection Style
One-Finger Mitt
EN 388 Rating
2X34F
Cuff Style
Gauntlet
Finger Coverage
Full Finger
Sold As
Pair
Glove Back Color
Black/Tan
Cut-Resistance Coverage
Full
Thumb Style
Inset
ANSI/ISEA Cut Level
A7
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Reflective Backing
Yes
Series
937751F
Palm Style
Reinforced Palm
Leather Coverage Style
Full Leather
Glove Back Material
Cowhide
Glove Liner Material
P-Aramid/Steel/Polyester
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Minimum Temperature
32 Degrees F
Glove Insulation Material
Thinsulate
Item
Leather Gloves
Oil-Resistant
No
Includes Double Palm
No
Stitching Material
Kevlar(R)
Glove Insulation Weight
5 g
High-Visibility Features
High-Visibility Cuff
Glove Materials
cowhide leather

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.