Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 549TPR-S

  • Zoro # G416117733


product price: $32.75
/pr
Sold in multiples of 6 for $196.50

Key Features

Thumb Style
Wing
Glove Liner Material
Unlined
Oil-Resistant
Yes
Impact Protection Style
Standard
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549TPR-S
Zoro #
G416117733
UPC #
065537863726
Country of Origin
Pakistan

Dimensions

Size- Alpha
S
Size- Numeric
9
Glove Length
13 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.