Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 549TPR-XS

  • Zoro # G116117767


product price: $32.75
/pr
Sold in multiples of 6 for $196.50

Key Features

Includes Double Palm
No
Sold As
Pair
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
EN 388 Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549TPR-XS
Zoro #
G116117767
UPC #
065537863719
Country of Origin
Pakistan

Dimensions

Size- Numeric
8
Size- Alpha
XS
Glove Length
13 in

Details

Includes Double Palm
No
Sold As
Pair
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
EN 388 Impact Rated
Yes
Palm Style
Treated with Dryhide
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X34FP
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Cuff Style
Gauntlet
Leather Grade
Premium
Glove Back Material
Goatskin
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Cut
Gunn
Minimum Temperature
32 Degrees F
Leather Palm Process
Grain
Glove Liner Material
Unlined
Leather Glove Style
Drivers
Glove Back Color
Red/White
Stitching Material
Kevlar(R)
Series
549TPR
ANSI/ISEA Abrasion Level
5
Includes Reinforced Thumb Crotch
No
Palm Color
Red, White
ATPV Rating
32 cal/sq cm
Oil-Resistant
Yes
Insulated
No
Knuckle Protection Material
TPR
Arc Flash PPE Category
3
Item
Leather Gloves
Impact Protection Style
Standard
EN 388 Rating
3X34FP
Thumb Style
Wing

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.