Leather Gloves, Gauntlet Cuff, Wing Thumb, Full Finger, 1 PR
Mfr # 549TPR-XXL
Zoro # G616117694
product price: $32.75
/prSold in multiples of 6 for $196.50
Key Features
Glove Cut
Gunn
Finger Coverage
Full Finger
Size- Alpha
2XL
Leather Coverage Style
Full Leather
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549TPR-XXL
Zoro #
G616117694
UPC #
065537863764
Country of Origin
Pakistan
Dimensions
Size- Alpha
2XL
Glove Length
13 in
Size- Numeric
13
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.